Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Modern 2 Slat Back Adirondack Chairs, 4PK
Mfr # 4-JJ-C14509-RED-GG
Zoro # G408439683
product price: $993.99
/pk 4, $248.50/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 39.5"
- Capacity 350 lbs.
- Overall Length 37.5"
- Overall Width 30.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14509-RED-GG
- Zoro # G408439683
- UPC # 196861103001
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5" |
Overall Length | 37.5" |
Overall Width | 30.5" |
Details
Color | Red |
Capacity | 350 lbs. |
Material | Polystyrene, Stainless Steel |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this set of 2 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any dcor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Air Filter Kit (30-333)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 120020 Heavy Duty Leaf Skimmer with Long Wear Mesh Screen (120020)
- MTD Arm Asm-Pivot Rh (987-02071A)
- CHABY International 60 In. Golf Umbrella (MS-30T)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Natural/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-NAT-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- Flash Furniture Patio Club Chairs & Chaise Lounges