Shop All Gaming Chairs
Flash Furniture
Red LeatherSoft Gaming Chair with Roller Wheels
Mfr # CH-187230-1-Red-RLB-GG
Zoro # G006016071
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 54.7
- Color Red
- Material Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
- Height 51
- Length 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-187230-1-Red-RLB-GG
- Zoro # G006016071
- UPC # 840196381589
- Country of Origin China
- Category Gaming Chairs
Dimensions
Height | 51 |
Length | 46 |
Width | 29 |
Details
Weight | 54.7 |
Color | Red |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill |
Capacity | 280 |
Description
Moving from place to place just got easier with this gaming chair featuring a reclining back, transparent roller style wheels, and covered in soft and durable LeatherSoft upholstery. Support for your body is key when you will be sitting for extended periods and this PC office desk chair has you covered. Adjustable headrest and lumbar pillows can be repositioned where you need them or quickly unsnap them if you choose to remove them. Adjustable pivot arms relieve pressure from your neck and shoulders as well as the upper body. Gamers need ergonomic gaming chairs that'll keep them comfortable for many hours and this reclining office gaming chair with adjustable lumbar support will provide optimal support. Whether you need to lean back a little or a lot there's a separate lever to recline the back 87deg - 145deg while the lever underneath the seat controls the seat height and locks the chair in an upright position. The upgraded steel frame skate wheels boast ball-bearing smooth motion. If things get intense and you end up knocking over your drink or nachos, don't worry, This reclining chair cleans up easily with a solvent and water based cleaner such as foam. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, King (GP130346)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Tropic Green (1810130-TR)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE Blue & Red Gaming Chair with Modern Roller Wheels (UL-A075-BL-RLB-GG)
- FLASH FURNITURE Blue LeatherSoft Gaming Chair with Skater Wheels (CH-00288-BL-RLB-GG)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- Flash Furniture Gaming Chairs