Shop All Desks
Flash Furniture
Red Gaming Desk and Chair Set with Cup Holder
Mfr # BLN-X10RSG1030-CAM-GG
Zoro # G3207280
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camouflage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BLN-X10RSG1030-CAM-GG
- Zoro # G3207280
- UPC # 889142936695
- Country of Origin China
- Category Desks
Details
Color | Camouflage |
Description
Let the games begin on this gaming desk and chair set. A sleek, red z-frame offers stability and style for a cool looking desk setup. The black top gamers table has two grommets for cable management, a detachable cup holder and headset holder to keep you in game mode. The racing game chair have flip-up arms to comfortably rest your arms on while handling the controller or flip-up to slide under the desk. Be true to the gaming experience with a desk and chair combo designed for gaming systems. A spacious desktop that can hold up to 2 monitors adds more excitement to the game. Use the cup holder to prevent beverages from spilling on your pc gaming keyboard. The comfortably padded ergonomic gaming chair has a full swivel cylinder and adjusts with the pneumatic lever. Tilt back with ease by pulling the lever outward, control the force needed to recline by turning the knob underneath the seat. Made for gamers, this gaming desk and chair bundle will get you on your way to leveling up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- FLASH FURNITURE Clifton Rustic Walnut Computer Desk with (NAN-CLIFTON-RU-GG)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- Flash Furniture Desks