Shop All Desks
Flash Furniture
Red Gaming Desk and Chair Set
Mfr # BLN-X10RSG1030-WH-GG
Zoro # G5371704
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BLN-X10RSG1030-WH-GG
- Zoro # G5371704
- UPC # 889142936640
- Country of Origin China
- Category Desks
Details
Color | White |
Description
Let the games begin on this gaming desk and chair set. A sleek, red z-frame offers stability and style for a cool looking desk setup. The black top gamers table has two grommets for cable management, a detachable cup holder and headset holder to keep you in game mode. The racing game chair have flip-up arms to comfortably rest your arms on while handling the controller or flip-up to slide under the desk. Be true to the gaming experience with a desk and chair combo designed for gaming systems. A spacious desktop that can hold up to 2 monitors adds more excitement to the game. Use the cup holder to prevent beverages from spilling on your pc gaming keyboard. The comfortably padded ergonomic gaming chair has a full swivel cylinder and adjusts with the pneumatic lever. Tilt back with ease by pulling the lever outward, control the force needed to recline by turning the knob underneath the seat. Made for gamers, this gaming desk and chair bundle will get you on your way to leveling up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-WH-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-GY-GG)
- FLASH FURNITURE Multi Functional Desk, 61-3/4" D, 95" W, 34" H, Teakwood, Metal, Table Top: Glass (NAN-WK-105-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- Flash Furniture Desks