Shop All Patio Dining Chairs & Stools
Flash Furniture
Red All-Weather Steel Dining Chair
Mfr # XU-CH-10318-ARM-RED-GG
Zoro # G908389372
original price:
$132.99
16% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Width 22.75 in
- Height 32.75 in
- Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-CH-10318-ARM-RED-GG
- Zoro # G908389372
- UPC # 196861093425
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.75 in |
Height | 32.75 in |
Length | 23 in |
Details
Color | Red |
Material | Steel |
Weight | 18 |
Weight Capacity | 300 |
Description
Sleek modern style is upwardly mobile and affordable with this modern commercial grade stack chair with arms. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The rounded arms relieve pressure from the neck and shoulders for full relaxation. Rising to the demands of the hospitality industry, as well as your home, this steel chair boasts a powder coated frame that is UV and weather resistant and holds up to 300 lbs. static weight. Lightweight and agile with a recommended stack height of 8 chairs, this bistro chair wipes clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so this chair ships fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making this kitchen chair a winner from all angles. Available in multiple colors, pair this dining chair with our metal armchair and bar height stool for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seat Fits John Deere CX Fits Gator TX Fits Gator 4X4 HPX Fits Gator 6X4 (VG11696)
- ZORO SELECT Poultry Netting, Height 12 In, 50 Ft (4LVE9)
- RUGG Polyresin Planter Green (LR0806-FG)
- SAFETECH HARDWARE 6” Non-Corrosive Gate Handle, Black (SHDL-150)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (5-CO-2-SIL-GG)
- FLASH FURNITURE 4Pack 24" High Backless White Counter Height Stool (4-CH-31320-24-WH-GG)
- Flash Furniture Patio Furniture