Shop All Short Bar Stools
Flash Furniture
Red All-Weather Steel Bar Stool
Mfr # XU-CH-10318-B-RED-GG
Zoro # G308389408
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 18
- Capacity 300
- Height 41 in
- Width 23.25 in
- Length 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-CH-10318-B-RED-GG
- Zoro # G308389408
- UPC # 196861093456
- Country of Origin China
- Category Short Bar Stools
Dimensions
Height | 41 in |
Width | 23.25 in |
Length | 21.5 in |
Details
Weight | 18 |
Capacity | 300 |
Description
Sleek modern style is upwardly mobile and affordable with this modern commercial grade stacking bar stool with arms. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal stool to slide completely pub height tables. Rising to the demands of the hospitality industry, as well as your home, this steel chair boasts a powder coated frame that is UV and weather resistant and holds up to 300 lbs. static weight. Lightweight and agile with a recommended stack height of 6 stools, this bistro bar stool wipes clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so this stool ships fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making this kitchen chair a winner from all angles. Available in multiple colors, pair this dining stool with our metal chairs for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- FLASH FURNITURE Black All-Weather Steel Bar Stool (XU-CH-10318-B-BK-GG)
- FLASH FURNITURE Fabric Stool w/Foot Ring, Black (WL-905DG-GG)
- FLASH FURNITURE 18 Inch White Metal Stool, 4PK (ET-BT3503-18-WH-GG)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- Flash Furniture Short Bar Stools