Shop All Short Bar Stools
Flash Furniture
Red All-Weather Steel Bar Stool, 4PK
Mfr # 4-XU-CH-10318-B-RED-GG
Zoro # G508389369
product price: $454.99
/pk 4, $113.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Weight 72
- Capacity 300
- Width 23.25 in
- Height 41 in
- Length 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-10318-B-RED-GG
- Zoro # G508389369
- UPC # 840196376592
- Country of Origin China
- Category Short Bar Stools
Dimensions
Width | 23.25 in |
Height | 41 in |
Length | 21.5 in |
Details
Weight | 72 |
Capacity | 300 |
Description
Sleek modern style is upwardly mobile and affordable with this set of 4 modern commercial grade armless stacking stools. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal stool to slide completely pub height tables. Rising to the demands of the hospitality industry, as well as your home, these steel stools boast powder coated frames that are UV and weather resistant and hold up to 300 lbs. static weight per chair. Lightweight and agile with a recommended stack height of 6 stools, these bistro bar stools wipe clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so these stools ship fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making these kitchen stools winners from all angles. Available in multiple colors, pair these dining stools with our metal chairs for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- FLASH FURNITURE 18 Inch White Metal Stool, 4PK (ET-BT3503-18-WH-GG)
- FLASH FURNITURE Black All-Weather Steel Bar Stool (XU-CH-10318-B-BK-GG)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- FLASH FURNITURE Fabric Stool w/Foot Ring, Black (WL-905DG-GG)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- Flash Furniture Short Bar Stools