Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red All-Weather Folding Adirondack Chairs, 4PK
Mfr # 4-JJ-C14505-RED-GG
Zoro # G508439699
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Overall Width 30.25"
- Overall Height 37"
- Color Red
- Capacity 350 lbs.
- Overall Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14505-RED-GG
- Zoro # G508439699
- UPC # 196861092701
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.25" |
Overall Height | 37" |
Overall Length | 34" |
Details
Color | Red |
Capacity | 350 lbs. |
Material | Polystyrene, Stainless Steel |
Description
Take relaxation anywhere you want to be with this set of 4 folding all-weather adirondack chairs. The classic design of this red adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X60)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X50)
- TH MARINE Kit-Cooler Mtg, #CMK-1-DP (CMK-1-DP)
- TERRO T2502 TRAP FRUIT FLY, 2PK (T2502B)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- Flash Furniture Patio Club Chairs & Chaise Lounges