Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red All-Weather Folding Adirondack Chairs, 2PK
Mfr # 2-JJ-C14505-RED-GG
Zoro # G908439596
product price: $497.99
/pk 2, $249.00/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs.
- Material Polystyrene, Stainless Steel
- Color Red
- Overall Length 34"
- Overall Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14505-RED-GG
- Zoro # G908439596
- UPC # 196861092589
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34" |
Overall Height | 37" |
Overall Width | 30.25" |
Details
Capacity | 350 lbs. |
Material | Polystyrene, Stainless Steel |
Color | Red |
Description
Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs. The classic design of this red adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maintenance Kit (16 789 02-S)
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 10000 sq ft (100544884)
- AMES 2446300 HAND TOOL CULTIVATOR (1994400)
- GREEN THUMB Chapin RE 2 gal Medium Duty Tank Sprayer (GR572438)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Rocking Chair (JJ-C14705-BK-GG)
- FLASH FURNITURE Teak Poly Resin Adirondack Chair 2PK (2-JJ-C14501-TEAK-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Blue (JJ-C14505-BLU-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- TRAVEL CHAIR Travel Chair 169BK Larry Chair - Black (169BK)
- Flash Furniture Patio Furniture