Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Adirondack Patio Chairs with Cupholder, 2PK
Mfr # 2-LE-HMP-1044-10-RD-GG
Zoro # G908439688
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 29.25"
- Capacity 300 lbs.
- Color Red
- Overall Height 35.75"
- Overall Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-1044-10-RD-GG
- Zoro # G908439688
- UPC # 196861018992
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.25" |
Overall Height | 35.75" |
Overall Length | 32" |
Details
Capacity | 300 lbs. |
Color | Red |
Material | Plastic: Polyethylene (HDPE) |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this set of 2 all-weather Adirondack style chairs. Beautifully crafted to fit in any dcor, these outdoor patio chairs are ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, these patio chairs mimic the look of wood, but are stronger and don't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave these Adirondack chairs out year round and great looks mean you can bring them into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of these fabulous Adirondack chairs with cupholders. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Beehive Cleaning Brush, 16 Inch Longe x 9 Inch Wide 2-1/2 Inch Bristle Height (GLBRUSH)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- BLUE-WHITE INDUSTRIES Blue-White Industries F30600P 6 in. Flow Meter PVC Pipe (F30600P)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- FLASH FURNITURE Gray Adirondack Patio Chairs with Cupholder, 2PK (2-LE-HMP-1044-10-GY-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- MANHATTAN COMFORT Spezia Freestanding Steel and Rattan Outdoor Egg Chair with Cushions in Cream (OD-HC002-CR)
- Flash Furniture Patio Club Chairs & Chaise Lounges