Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Adirondack Chair with Ottoman and Cupholder
Mfr # LE-HMP-1045-110-RD-GG
Zoro # G308439639
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.75 in
- Capacity 300 lbs
- Overall Length 47.25 in
- Overall Width 33.75 in
- Material Plastic: Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1045-110-RD-GG
- Zoro # G308439639
- UPC # 196861097102
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35.75 in |
Overall Length | 47.25 in |
Overall Width | 33.75 in |
Details
Capacity | 300 lbs |
Material | Plastic: Polyethylene (HDPE) |
Color | Red |
Description
Give your commercial or residential outdoor spaces an instant upgrade and lots of cozy comfort with this all-weather Adirondack style lounge chair with pullout ottoman. Beautifully crafted to fit in any dcor, this outdoor patio chair is ideal for your outdoor lounge areas as well as poolside and can pull double duty as indoor seating. The supportive vertical back paired with the slanted seat with a waterfall front allows your whole body to relax. Extra wide arms relieve tension from the neck and shoulders and boast a slide out cupholder on the right side to free up your hands. Comprised of HDPE, this patio chair mimics the look of wood, but is stronger and doesn't require any back-breaking labor for upkeep. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this Adirondack chair out year round on your porch or patio and great looks mean you can bring it into your lobby or sunroom for comfort in any season. Assembly is quick and easy with the included tools and step-by-step instructions and a damp cloth is all that is needed to maintain the looks of this fabulous Adirondack chair with cupholder. Available in multiple colors, feel free to mix and match or maintain a uniform color to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPATION 0.37 x 5 ft. Premium Coated Fence Posts 20 per Bundle (PR985921)
- CAMCO VINYL INSERT 1IN X 100FT LT. GRAY (25233)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- FLASH FURNITURE Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats (XU-DG-HW6036-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Gray (JJ-C14505-GY-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- Flash Furniture Outdoor Chairs