Shop All Decorative Rugs
Flash Furniture
Red 3' x 16' Modern Plush Abstract Area Rug
Mfr # KP-RG952-316-RD-GG
Zoro # G003676902
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Olefin, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # KP-RG952-316-RD-GG
- Zoro # G003676902
- UPC # 840196361079
- Country of Origin Turkey
- Category Decorative Rugs
Details
Color | Red |
Material | Olefin, Polypropylene |
Description
Let the sculpted, gently swirled pattern of this multipurpose area rug add unique style to any room in your home. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high-low pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- HURON 2-tier Book Rack (HURHASZ0177)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- FLASH FURNITURE Blue 2' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ863-27-BL-GG)
- FLASH FURNITURE Blue 2' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-27-BL-GG)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- SAFAVIEH Cotton Kilim Large Rectangle Area Rug, Dark Green and Ivory - 8 x 10 ft. (KLC121C-8)
- Flash Furniture Decorative Rugs