Shop All Decorative Rugs
This Product is Discontinued
Flash Furniture
Red 2' x 3' Modern Plush Abstract Area Rug (Discontinued)
Mfr # KP-RG952-23-RD-GG
Zoro # G103677007
This Product is Discontinued
Key Features
- Color Red
- Material Olefin, Polypropylene
- Overall Height 0.5
- Overall Length 40.8
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # KP-RG952-23-RD-GG
- Zoro # G103677007
- UPC # 840196361048
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Length | 40.8 |
Overall Width | 24 |
Details
Color | Red |
Material | Olefin, Polypropylene |
Weight | 4 |
Description
Let the sculpted, gently swirled pattern of this multipurpose area rug add unique style to any room in your home. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high-low pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.