Shop All Decorative Rugs
Flash Furniture
Red 2' x 3' Modern Plush Abstract Area Rug
Mfr # KP-RG951-23-RD-GG
Zoro # G503676822
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Olefin, Polypropylene
- Overall Height 0.5
- Overall Width 24
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # KP-RG951-23-RD-GG
- Zoro # G503676822
- UPC # 840196360874
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Width | 24 |
Overall Length | 40.8 |
Details
Color | Red |
Material | Olefin, Polypropylene |
Weight | 4 |
Description
Incorporate unique beauty and sophistication into any design scheme in your home when you purchase this stunning abstract area rug. No only does this contemporary accent rug make a statement, it also allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- FLASH FURNITURE Shag Style Diamond Trellis Area Rug - 8' x 10' - Ivory (RC-KJ-181070-01-810-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- FLASH FURNITURE Red 8' x 10' Distressed Abstract Area Rug (OKR-RG1100-810-RD-GG)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- Flash Furniture Decorative Rugs