Shop All Decorative Rugs
Flash Furniture
Red 2' x 10' Abstract Design Accent Area Rug
Mfr # ACD-RGTRZ863-210-RD-GG
Zoro # G203676948
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Olefin, Polypropylene
- Weight 10
- Overall Height 0.5
- Overall Width 28.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ACD-RGTRZ863-210-RD-GG
- Zoro # G203676948
- UPC # 840196360249
- Country of Origin Indonesia
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Width | 28.8 |
Overall Length | 121.32 |
Details
Color | Red |
Material | Olefin, Polypropylene |
Weight | 10 |
Description
Glamour and sophistication abound in the scraped abstract pattern of this unique accent area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- FLASH FURNITURE Red 5x7 Abstract Area Rug (ACD-RGTRZ863-57-RD-GG)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- FLASH FURNITURE Red 4' x 4' Modern Plush Abstract Area Rug (KP-RG951-44-RD-GG)
- FLASH FURNITURE Black 3 x 20 Traditional Persian Style Area Rug (NR-RG24-315-BK-GG)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Runner Lyndhurst Ivory and Black Traditional Rug (LNH212B-26)
- Flash Furniture Decorative Rugs