Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Green
Mfr # ET-CT005-GN-GG
Zoro # G3608287
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-GN-GG
- Zoro # G3608287
- UPC # 889142026082
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Item | Yellow Metal Table Set,31.5SQ |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Green |
Frame Color | Green |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal, Rubber (Floor Glides) |
Color | Green |
Type | Indoor-Outdoor Table |
Description
Yellow Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Rectangle Mint Green Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Green (ET-CT005-MINT-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray (RUT-EO1-GY-RTAB-GG)
- Flash Furniture Dining Room Tables & Sets