Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Rectangle Wood Table, Clear Glass Top, 35.25"X59", 35.25" W X 59" L X 29.25" H, Glass, Clear (Discontinued)
Mfr # SK-TC-5049-E-GG
Zoro # G5032653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 35.25"
- Length 59"
- Height 29.25"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SK-TC-5049-E-GG
- Zoro # G5032653
- UPC # 889142206712
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 35.25" |
Length | 59" |
Height | 29.25" |
Depth | 59" |
Details
Item | Wood Table,Clear Glass Top,35.25"X59" |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Wood Grain |
Frame Material | Wood |
Assembled/Unassembled | Unassembled |
Type | Solid Espresso Wood Table |
Color | Clear Top/Espresso Frame |
Material | glass |
Surface Material | Wood |
Accessory Type | Wood Table,Clear Glass Top,35.25"X59" |
Description
Wood Table,Clear Glass Top,35.25 In.X59 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.