Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White
Mfr # ET-CT005-WH-GG
Zoro # G3608427
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-WH-GG
- Zoro # G3608427
- UPC # 889142026129
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63" |
Details
Item | White Metal Table,31-1/2"X63" |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | White |
Frame Color | White |
Frame Material | Metal |
Finish | White Powder Coat |
Assembled/Unassembled | Unassembled |
Color | White |
Material | Metal, Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Description
White Metal Table,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-BK-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-2-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- EAST WEST FURNITURE East West Furniture NOFK7-MAH-C 7 Piece Kitchen Nook Dining Set-Table With Leaf and 6 Dining Room Chairs (NOFK7-MAH-C)
- Flash Furniture Dining Room Tables & Sets