Shop All Folding & Event Tables
Flash Furniture
Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White
Mfr # DAD-YCZ-183Z-GG
Zoro # G3622363
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 29"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-183Z-GG
- Zoro # G3622363
- UPC # 889142011514
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 29" |
Depth | 72" |
Details
Item | Wh 30X72 Plastic Bi-Fold Table |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Type | Bi-Fold Banquet and Event Folding Table with Carrying Handle |
Material | Plastic |
Color | Granite White |
Surface Material | Plastic |
Description
Wh 30X72 Plastic Bi-Fold Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Satin Brass (01110030SB1)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- FLASH FURNITURE Rectangle Table Set, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-2-GG)
- FLASH FURNITURE Rectangle Bi-Fold Table, Plstc, White, Adj., 30" x 60", 27.25" W, 60" L, 34" H, Plastic Top, White (RB-3050FH-ADJ-GG)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 29" H, Plastic Top, White (RB-3060-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- ICEBERG Round Folding Table, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65243)
- Flash Furniture Office & School Tables