Shop All Folding & Event Tables
Flash Furniture
Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White
Mfr # DAD-YCZ-152Z-GG
Zoro # G3622427
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 29"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-152Z-GG
- Zoro # G3622427
- UPC # 812581018011
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 29" |
Depth | 60" |
Details
Item | Wh 30X60 Plastic Bi-Fold Table |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Color | Granite White |
Type | Bi-Fold Folding Table |
Material | Plastic |
Surface Material | Plastic |
Description
Wh 30X60 Plastic Bi-Fold Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- FLASH FURNITURE Foldable Bar, 4ft., Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black (XA-BAR-48-BK-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- FLASH FURNITURE Rectangle Rattan Folding Table, Plastic, Brn, 29x71", 29" W, 71" L, 29" H, Plastic Top, Brown (DAD-FT-180Z-GG)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- Flash Furniture Office & School Tables