Shop All Folding & Event Tables
Flash Furniture
Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White
Mfr # DAD-YCZ-122Z-2-GG
Zoro # G3622372
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.75"
- Length 47.75"
- Height 29.25"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-122Z-2-GG
- Zoro # G3622372
- UPC # 847254079303
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 23.75" |
Length | 47.75" |
Height | 29.25" |
Depth | 47-3/4" |
Details
Item | Wh 24X48 Plastic Fold Table |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Color | Granite White |
Type | Height Adjustable Bi-Fold Folding Table |
Material | Plastic |
Surface Material | Plastic |
Description
Wh 24X48 Plastic Fold Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- FLASH FURNITURE Rectangle Table Set, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-2-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- Flash Furniture Office & School Tables