Shop All Breakroom & Cafeteria Tables
Flash Furniture
Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top
Mfr # XU-WALTB-3048-T0522-GG
Zoro # G3640353
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 48"
- Tabletop Material Laminate
- Tabletop Color Wood Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-WALTB-3048-T0522-GG
- Zoro # G3640353
- UPC # 889142007432
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 48" |
Height | 31.125" |
Depth | 48" |
Details
Item | Walnut Table,Rectangle w/T-Base,30"x48" |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Iron |
Finish | Walnut Laminate |
Assembled/Unassembled | Unassembled |
Color | Walnut |
Material | Laminate (Table Top) |
Type | Break Room/Cafeteria Table |
Surface Material | Laminate |
Description
Walnut Table,Rectangle w/T-Base,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Black (CH-51090-29-BK-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3042-T2230-GG)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-NATTB-3636-TR24B-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- FLASH FURNITURE Rectangle Ntural Lam Table, Rect w/Rnd Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-NATTB-3048-TR24-GG)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 30", 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-MAHTB-TR18-GG)
- Flash Furniture Breakroom & Cafeteria Tables