Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W X 59" L X 29.25" H, Glass, Clear
Mfr # SK-TC-5049-W-GG
Zoro # G5036777
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Rectangle
- Width 35.25"
- Length 59"
- Height 29.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SK-TC-5049-W-GG
- Zoro # G5036777
- UPC # 889142206729
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 35.25" |
Length | 59" |
Height | 29.25" |
Depth | 59" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Walnut Table,Glass Top,35.25"X59" |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Wood Grain |
Frame Material | Wood |
Assembled/Unassembled | Unassembled |
Color | Clear Top/Walnut Frame |
Type | Solid Wood Table |
Material | glass |
Surface Material | Wood |
Accessory Type | Walnut Table,Glass Top,35.25"X59" |
Description
Walnut Table,Glass Top,35.25 In.X59 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, Queen (653422)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W X 96" L X 30" H, Wood, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Rectangle 40.25 W X 84 L X 30 H, Pine Wood, Steel, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Rectangle Mint Green Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-MINT-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W X 23.25" L X 79.5" H, Black (XA-24-COTA-DY-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- Flash Furniture Dining Room Tables & Sets