Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Rectangle Union Square Oak Wood Table Set, 3PCS, 47-1/4"; 19-3/4" W, 17-1/2"; 19-1/2" H (Discontinued)
Mfr # NAN-CEK-21-GG
Zoro # G6979983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 47-1/4"; 19-3/4"
- Height 17-1/2"; 19-1/2"
- Frame Material Metal
- Color Oak (Table Top), Black (Frame)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-CEK-21-GG
- Zoro # G6979983
- UPC # 889142255512
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 47-1/4"; 19-3/4" |
Height | 17-1/2"; 19-1/2" |
Depth | 23-1/2"; 19-3/4" |
Details
Item | Union Square Oak Wood Table Set,3PCS |
Shape | Rectangle |
Frame Material | Metal |
Color | Oak (Table Top), Black (Frame) |
Includes | (1) Coffee Table; (2) End Tables |
Material | Laminate (Table Top) |
Type | Coffee and End Table Set |
Series | Union Square Collection |
Description
Union Square Oak Wood Table Set,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.