Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Rectangle Table, Black Metal Legs, Rustic, Coffee, 21-3/4" X 18-1/2", (Discontinued)
Mfr # NAN-JH-1745-GG
Zoro # G5035779
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 21-3/4"
- Height 18-1/2"
- Frame Material Metal
- Depth 41-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1745-GG
- Zoro # G5035779
- UPC # 889142219088
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 21-3/4" |
Height | 18-1/2" |
Depth | 41-3/4" |
Details
Item | Table,Black Metal Legs,Rustic,Coffee |
Shape | Rectangle |
Frame Material | Metal |
Color | Brown (Table Top), Black (Frame) |
Type | Coffee Table |
Material | Particleboard, Laminate (Table Top) |
Accessory Type | Table,Black Metal Legs,Rustic,Coffee |
Description
Table,Black Metal Legs,Rustic,Coffee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.