Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Rectangle Sonoma Oak Nesting Tables, Blk Metal Base, 17.75" W, 15.75" L, 19.75" H, Laminate Top (Discontinued)
Mfr # NAN-JN-21741NT-GG
Zoro # G5036269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 17.75"
- Length 15.75"
- Height 19.75"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21741NT-GG
- Zoro # G5036269
- UPC # 889142215158
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 17.75" |
Length | 15.75" |
Height | 19.75" |
Depth | 13-1/2", 15", 15-3/4" |
Details
Item | Sonoma Oak Nesting Tables,Blk Metal Base |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Sonoma Oak |
Type | Sonoma Nesting Tables |
Includes | (3) Nesting Tables |
Material | Particleboard, Laminate (Table Top) |
Surface Material | Wood |
Accessory Type | Sonoma Oak Nesting Tables,Blk Metal Base |
Description
Sonoma Oak Nesting Tables,Blk Metal Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.