Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey
Mfr # ET-CT005-SIL-GG
Zoro # G3608339
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-SIL-GG
- Zoro # G3608339
- UPC # 889142026112
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Silver |
Material | Metal, Rubber (Floor Glides) |
Item | Silver Metal Table,31-1/2"X63" |
Type | Indoor-Outdoor Table |
Description
Silver Metal Table,31-1/2 In.X63 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-BK-GG)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Rustic Oak (ZG-038-OAK-GG)
- FLASH FURNITURE Square 23.75" W, 23.75" L, 30" H, Glass Top, White (CH-4-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Rectangle Kids Foldng Table, Plastic, Wt, 30"x60"x19", 29 W, 59.25 L, 19 H, White (RB-3060-KID-GG)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- Flash Furniture Dining Room Tables & Sets