Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain
Mfr # CH-61010-29M1-SIL-GG
Zoro # G6047655
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30.25"
- Length 60"
- Height 30.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61010-29M1-SIL-GG
- Zoro # G6047655
- UPC # 889142462095
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30.25" |
Length | 60" |
Height | 30.5" |
Details
Item | Silver Metal Table,30.25" x 60" |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Metal |
Assembled/Unassembled | Unassembled |
Color | Silver |
Description
Silver Metal Table,30.25 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RRustic)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 24 x 64 in. - White (WO2513315)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK4-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP1771)
- Flash Furniture Dining Room Tables & Sets