Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Rectangle Side Table, Black Metal, Cantilever Base, 19" W, 13.5" L, 22" H, Laminate Top, Wood Grain (Discontinued)
Mfr # NAN-ST6819-GG
Zoro # G5035797
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 19"
- Length 13.5"
- Height 22"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-ST6819-GG
- Zoro # G5035797
- UPC # 889142215585
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 19" |
Length | 13.5" |
Height | 22" |
Depth | 19" |
Details
Item | Side Table,Black Metal,Cantilever Base |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Rustic |
Type | Side Table |
Material | Laminate |
Surface Material | Laminate |
Description
The perfect end table is like your favorite jeans, it looks great and goes with anything! The stylish, open design of this side table will look great any space and has a multitude of uses. This table combines a 1.5" thick laminate top with a cantilever base to provide a contemporary look that's sure to tie any trendy room's presentation together. The surface area serves as a convenient space for holding belongings, eating your dinner or writing those overdue thank you notes. Meanwhile, its compact construction allows it to fit perfectly between sofas and loveseats, or in corners of rooms. Its rustic design also lends a genuine wood grain appearance for an attractive, high-end display.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.