Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Red Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Black
Mfr # ET-CT005-BK-GG
Zoro # G3608059
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-BK-GG
- Zoro # G3608059
- UPC # 889142026051
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63" |
Details
Item | Red Metal Table Set,31.5SQ |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal, Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Color | Black |
Description
Red Metal Table Set,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- REGENCY Round Legacy Round Tables, 42 X 42 X 29, Wood Top, Cherry (LCTR42CH)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Purple (ET-CT005-PUR-GG)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-GN-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Round Metal Tablet Arm Chair, Right Hand, Beige, 18.5" W X 19.75" L X 30" H, Laminate, Grey (HF-309AST-RT-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- Flash Furniture Dining Room Tables & Sets