Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Red Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red
Mfr # ET-CT005-6-30-RED-GG
Zoro # G3608348
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-6-30-RED-GG
- Zoro # G3608348
- UPC # 889142049494
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63"; 20" |
Details
Item | Red Metal Table Set,31-1/2"X63" |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Metal |
Finish | Red Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal; Rubber (Floor Glides) |
Includes | (1) Table; (6) Stack Chairs |
Color | Red |
Type | Indoor-Outdoor Table Set |
Description
Red Metal Table Set,31-1/2 In.X63 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO All Aboard Locomotive Train Wall Clock (QL55635)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- FLASH FURNITURE Everly 60in Solid Wood Trestle Base Dining Table, Farmhouse Style Commercial Grade Table for 6 (KER-T-851-WHT-60-GG)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-4-30-SIL-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30 x 45 (TP-WAL-3045-GG)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- POWERHOUSE 20765 Table Leaf Support; 12 In. (PO363491)
- Flash Furniture Dining Room Tables & Sets