Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red
Mfr # ET-CT005-RED-GG
Zoro # G3608488
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-RED-GG
- Zoro # G3608488
- UPC # 889142026105
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal, Rubber (Floor Glides) |
Color | Red |
Item | Red Metal Table,31-1/2"X63" |
Type | Indoor-Outdoor Table |
Description
Red Metal Table,31-1/2 In.X63 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Brown Resin Folding Chair with Ivory Pad (RFC6BRIV)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Round Table Set, 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-32RD-017BCHR4-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K09-3636-S102-2)
- Flash Furniture Dining Room Tables & Sets