Shop All End Tables
This Product is Discontinued
Flash Furniture
Rectangle Oak Park Driftwood Table Set, 3PCS, 42.25" W, 19.75" L, 22" H, Laminate Top, Wood Grain (Discontinued)
Mfr # NAN-CEK-17-GG
Zoro # G6980010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 42.25"
- Length 19.75"
- Height 22"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-CEK-17-GG
- Zoro # G6980010
- UPC # 889142255475
- Country of Origin China
- Category End Tables
Dimensions
Width | 42.25" |
Length | 19.75" |
Height | 22" |
Depth | 19-3/4"; 19" |
Details
Item | Oak Park Driftwood Table Set,3PCS |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Driftwood |
Material | Laminate (Table Top) |
Includes | (1) Coffee Table; (2) End Tables |
Type | Coffee and End Table Set |
Series | Oak Park Collection |
Surface Material | Laminate |
Description
Bring a taste of what's trending to your space with this beautiful 3 piece table set. This durable table set, featuring contemporary triangular style legs, will make a great addition to your home. This center piece will meet all of your needs for displaying and holding your common living room items. The black powder coated metal frame provides a sturdy foundation while adding a sophisticated touch to any room. Keep this set looking great with a water-based cleaner. Create a chic, comfortable sitting area in your home with this set that will be sure to impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.