Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Rectangle Nesting Table, Black Glass, Riverside, 20.75" W, 11.75" L, 20.25" H, Glass Top, Clear (Discontinued)
Mfr # HG-112349-GG
Zoro # G5031043
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 20.75"
- Length 11.75"
- Height 20.25"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-112349-GG
- Zoro # G5031043
- UPC # 889142216742
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 20.75" |
Length | 11.75" |
Height | 20.25" |
Depth | 11-3/4" |
Details
Item | Nesting Table,Black Glass,Riverside |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gray |
Frame Material | Stainless Steel |
Finish | Stainless Steel |
Assembled/Unassembled | Unassembled |
Type | Nesting Table |
Color | Black Top/Stainless Steel Frame |
Material | Glass (Table Top) |
Surface Material | Glass |
Capacity | 110 |
Accessory Type | Nesting Table,Black Glass,Riverside |
Description
Nesting Table,Black Glass,Riverside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.