Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Mint Green Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Green
Mfr # ET-CT005-MINT-GG
Zoro # G3608418
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-MINT-GG
- Zoro # G3608418
- UPC # 889142049869
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Details
Item | Mint Green Metal Table,31-1/2"X63" |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Green |
Frame Color | Green |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Mint Green |
Material | Metal, Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Description
Mint Green Metal Table,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- SAFCO Steel Base, Gray (4323GR)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Red (ET-CT005-RED-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W X 36" L X 2" H, Resin, Walnut (TP-WAL-3636-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W X 27.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-053-2-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W X 33" L X 28.5" H, Cast Iron, Iron, Black (XU-T3333-GG)
- EAST WEST FURNITURE East West Furniture NOFK3-OAK-C Norfolk 3PC Set with rectangular table featured 12 in Butterfly Leaf and 2 Upholstered seat chairs (NOFK3-OAK-C)
- Flash Furniture Dining Room Tables & Sets