Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Mahogany Resin Table Top, 30" x 48", 30" W, 48" L, 2" H, Resin Top, Mahogany
Mfr # TP-MAH-3048-GG
Zoro # G7126699
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 48"
- Height 2"
- Tabletop Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-MAH-3048-GG
- Zoro # G7126699
- UPC # 889142008590
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30" |
Length | 48" |
Height | 2" |
Overall Height | 2 |
Overall Length | 48 |
Overall Width | 30 |
Details
Item | Mahogany Resin Table Top, 30" x 48" |
Shape | Rectangle |
Tabletop Material | Resin |
Tabletop Color | Mahogany |
Assembled/Unassembled | Assembled |
Weight Capacity | 42 |
Color | Mahogany |
Capacity | 250 |
Description
Mahogany Resin Table Top, 30 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28RD-017BCHR4-GG)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W, 31.5" L, 30.5" H, Wood Top, Wood Grain (CH-51040-29M1-SIL-GG)
- BAXTON STUDIO Callie Grey Upholstered and Brown Finished Wood 5-Piece Dining Set (170-9734-10892)
- Flash Furniture Dining Room Tables & Sets