Flash Furniture

Rectangle Mahogany Resin Table Top, 30" x 45", 30" W X 45" L X 2" H, Resin, Red


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Width 30"
  • Length 45"
  • Height 2"
  • Tabletop Material Resin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30"
Length 45"
Height 2"

Details

Item Mahogany Resin Table Top, 30" x 45"
Shape Rectangle
Tabletop Material Resin
Tabletop Color Red
Assembled/Unassembled Assembled
Color Mahogany

Description

Mahogany Resin Table Top, 30 In. x 45 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.