Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Kids Foldng Table, Plastic, Wt, 30"x60"x19", 29 W X 59.25 L X 19 H, White
Mfr # RB-3060-KID-GG
Zoro # G3640660
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 29
- Length 59.25
- Height 19
- Tabletop Material Metal, Plastic, Plastic: Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RB-3060-KID-GG
- Zoro # G3640660
- UPC # 889142048541
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 29 |
Length | 59.25 |
Height | 19 |
Depth | 59-1/4" |
Details
Item | Kids Foldng Table,Plastic,Wt,30"x60"x19" |
Shape | Rectangle |
Tabletop Material | Metal, Plastic, Plastic: Polyethylene |
Tabletop Color | White |
Frame Color | Granite White |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Material | Plastic (Table Top) |
Color | Granite White |
Accessory Type | Kids Foldng Table,Plastic,Wt,30"x60"x19" |
Weight Capacity | 260 |
Type | Kid's Folding Table |
Description
Kids Foldng Table,Plastic,Wt,30 In.x60 In.x19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- FLASH FURNITURE 30 W X 47.25 L X 29.75 H, Particleboard, Rubberwood (Parawood) (EM-DT16001-WAL-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W X 31.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-3-GG)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W X 24" L X 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W X 28.75 L X 28 H, Clear (TLH-087RD-037BK4-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- Flash Furniture Dining Room Tables & Sets