Shop All Folding & Event Tables
Flash Furniture
Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain
Mfr # YT-3696-HIGH-WAL-GG
Zoro # G3640870
original price:
$233.99
5% off
new price: $219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 96"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YT-3696-HIGH-WAL-GG
- Zoro # G3640870
- UPC # 847254099486
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 36" |
Length | 96" |
Height | 30" |
Depth | 96" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Brown |
Frame Material | Steel |
Finish | Brown Powder Coat |
Assembled/Unassembled | Assembled |
Material | Laminate |
Color | Mahogany |
Type | Folding Banquet Table |
Surface Material | Wood |
Description
Fold Table,Wood,Hgh Pressure Top,36 In.x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30" H, Wood Top, Wood Grain (XA-48-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- FLASH FURNITURE Foldable Bar, 4ft., Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black (XA-BAR-48-BK-GG)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Bi-Fold Granite White Plastic Folding Ta, 27.25" W, 59.75" L, 28.25" H, Plastic Top (RB-3060FH-RES-GG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- Flash Furniture Office & School Tables