Shop All Folding & Event Tables
This Product is Discontinued
Flash Furniture
Rectangle Folding Table, 29" W, 19" H, Blue (Discontinued)
Mfr # RB-3060-KID-BL-GG
Zoro # G3626633
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 29"
- Height 19"
- Tabletop Color Blue
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RB-3060-KID-BL-GG
- Zoro # G3626633
- UPC # 889142084228
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 29" |
Height | 19" |
Depth | 59-1/4" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Color | Blue |
Frame Material | Metal |
Material | Metal, Plastic (Table Top) |
Color | Blue |
Type | Kid's Folding Table |
Accessory Type | Fold Table,Plastic,Blue,30"x60"x19" |
Description
Fold Table,Plastic,Blue,30 In.x60 In.x19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.