Shop All Folding & Event Tables
Flash Furniture
Rectangle Folding Table, 23.5" W, 48" L, 29.5" H, Plastic Top, White
Mfr # RB-2448ADJ-GG
Zoro # G7086182
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.5"
- Length 48"
- Height 29.5"
- Tabletop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # RB-2448ADJ-GG
- Zoro # G7086182
- UPC # 889142265979
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 23.5" |
Length | 48" |
Height | 29.5" |
Depth | 48" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Material | Polyethylene (Table Top) |
Type | Bi-Fold Height Adjustable Table |
Color | Granite White |
Description
Bi-Fold Table,White,24 In. W x 48 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 60" L, 29" H, Plastic Top, White (RB-1860-2-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Birchwood, Steel Top, Natural (XA-72-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 29" H, Plastic Top, White (RB-3060-GG)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096FH-ADJ-GG)
- FLASH FURNITURE Kids Gray 5 Piece Folding Table and Chair Set (JB-9-KID-GY-GG)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- Flash Furniture Office & School Tables