Shop All End Tables
This Product is Discontinued
Flash Furniture
Rectangle End Table, Black, Metal Frame, 19-3/4" W, 22" H (Discontinued)
Mfr # NAN-JH-1746-GG
Zoro # G5035830
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 19-3/4"
- Height 22"
- Frame Material Metal
- Depth 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1746-GG
- Zoro # G5035830
- UPC # 889142219095
- Country of Origin China
- Category End Tables
Dimensions
Width | 19-3/4" |
Height | 22" |
Depth | 21-3/4" |
Details
Item | End Table,Black,Metal Frame |
Shape | Rectangle |
Frame Material | Metal |
Color | Brown (Table Top), Black (Frame) |
Type | End Table |
Material | Laminate (Table Top) |
Description
End Table,Black,Metal Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.