Shop All End Tables
Flash Furniture
Rectangle End Table, 21.25" W, 15.75" L, 21" H, Glass Top, Clear
Mfr # NAN-JH-1736-GG
Zoro # G5033091
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 21.25"
- Length 15.75"
- Height 21"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1736-GG
- Zoro # G5033091
- UPC # 889142219002
- Country of Origin China
- Category End Tables
Dimensions
Width | 21.25" |
Length | 15.75" |
Height | 21" |
Depth | 21-1/4" |
Details
Item | End Table |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Type | End Table |
Material | Glass (Table Top) |
Color | Clear/Silver |
Surface Material | Glass |
Description
End Table,Glass,Contemprary Steel Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL MFG 6 RND Table Leg (2506)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- FLASH FURNITURE Rectangle End Table, 23.5" W, 15.75" L, 24" H, Laminate Top, Wood Grain (NAN-JH-1733-GG)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- Flash Furniture End Tables