Shop All Work Tables
This Product is Discontinued
Flash Furniture
Rectangle Driftwood, Console Table, Blk Metal Frame , 18" W 29-1/4" H, (Discontinued)
Mfr # NAN-JN-21704-GG
Zoro # G5032111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 18"
- Depth 47-1/4"
- Height 29-1/4"
- Type Console Table
- Material Wood (Table Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21704-GG
- Zoro # G5032111
- UPC # 889142215028
- Country of Origin China
- Category Work Tables
Dimensions
Width | 18" |
Depth | 47-1/4" |
Height | 29-1/4" |
Details
Item | Driftwood,Console Table,Blk Metal Frame |
Type | Console Table |
Material | Wood (Table Top) |
Color | Brown (Table Top), Black (Frame) |
Frame Material | Metal |
Shape | Rectangle |
Tabletop Color | Brown |
Surface Material | Wood |
Accessory Type | Driftwood,Console Table,Blk Metal Frame |
Description
Driftwood,Console Table,Blk Metal Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.