Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Orange
Mfr # ET-CT005-POC-GG
Zoro # G3608162
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-POC-GG
- Zoro # G3608162
- UPC # 889142049876
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63" |
Details
Item | Copper Metal Table,31-1/2"X63" |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Orange |
Frame Color | Orange |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Table |
Color | Copper |
Material | Metal, Rubber (Floor Glides) |
Description
Copper Metal Table,31-1/2"X63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- VERSARE Hush Panel Electric Post Kit (1855106)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-OR-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel (TLH-052-1-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", 40" W X 108" L X 30" H, Wood, Wood Grain (XA-F-108X40-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Round Round Table Top with Natural or Walnut R, 30" W X 30" L X 1.125" H, Laminate, Wood Grain (XU-RD-30-WNT-GG)
- WINSOME Groveland Square Dining Table in Antique Walnut (94035)
- Flash Furniture Dining Room Tables & Sets