Flash Furniture

Rectangle Console Table, Riverside, Black Glass, 35.5" W X 11.75" L X 29.75" H, Glass, Clear (Discontinued)


This Product is Discontinued
Shop for all End Tables

Key Features

  • Shape Rectangle
  • Width 35.5"
  • Length 11.75"
  • Height 29.75"
  • Tabletop Material Glass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 35.5"
Length 11.75"
Height 29.75"
Depth 35-1/2"

Details

Item Console Table,Riverside,Black Glass
Shape Rectangle
Tabletop Material Glass
Tabletop Color Clear
Frame Color Gray
Frame Material Stainless Steel
Finish Stainless Steel
Assembled/Unassembled Unassembled
Material Glass (Table Top)
Series Riverside Collection
Color Black Top/Stainless Steel Frame
Type Console Table with Shelves
Surface Material Glass
Capacity 175

Description

Console Table,Riverside,Black Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products