Shop All Coffee Tables
Flash Furniture
Rectangle Console Table, Glass, 43.25" W, 13.75" L, 32" H, Glass Top, Clear
Mfr # NAN-JH-1796ST-GG
Zoro # G5416770
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 43.25"
- Length 13.75"
- Height 32"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1796ST-GG
- Zoro # G5416770
- UPC # 889142220480
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 43.25" |
Length | 13.75" |
Height | 32" |
Depth | 43-1/4" |
Details
Item | Console Table,Glass |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gold |
Frame Material | Metal |
Finish | Gold Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Clear/Matte Gold |
Type | Console Table |
Material | Glass (Table Top) |
Surface Material | Glass |
Description
Console Table,Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- FLASH FURNITURE Round Glass Coffee Table with Matte Black Frame (NAN-JN-21750CT-BK-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Walnut (LFS-2007-WAL-GG)
- FLASH FURNITURE Hampstead Collection Coffee and End Table Set - White Marbled Laminate Top & Brushed Gold Crisscross Frame, 3 Piece Table Set (NAN-CEK-1787-MRBL-GG)
- FLASH FURNITURE Rectangle Coffee Table, 27.75 W, 19.75 L, 15 H, Resin Top, Light Gray (DAD-SF2-T-GG)
- SPI HOME- SAN PACIFIC INTL Cypress Tree Coffee Table (34116)
- Flash Furniture Coffee Tables