Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Rectangle Coffee Table, Cream, Silver Finish Frame, 23-3/4" W, 17-3/4" H (Discontinued)
Mfr # NAN-CT1796-GG
Zoro # G5031840
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 23-3/4"
- Height 17-3/4"
- Frame Material Metal
- Type Park Ridge Coffee Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-CT1796-GG
- Zoro # G5031840
- UPC # 889142215011
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 23-3/4" |
Height | 17-3/4" |
Depth | 47-1/4" |
Details
Item | Coffee Table,Cream,Silver Finish Frame |
Shape | Rectangle |
Frame Material | Metal |
Type | Park Ridge Coffee Table |
Material | Wood |
Color | Cream (Table Top), Gray (Frame) |
Accessory Type | Coffee Table,Cream,Silver Finish Frame |
Description
Coffee Table,Cream,Silver Finish Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.