Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Rectangle Brown Dining Table, 63" x 31.5", 31.5" W, 63" L, 29.25" H, Wood Top, Wood Grain (Discontinued)
Mfr # HG-DT012-49034-GG
Zoro # G7132603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.25"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-DT012-49034-GG
- Zoro # G7132603
- UPC # 889142337119
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.25" |
Details
Item | Brown Dining Table,63" x 31.5" |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Distressed Light Brown |
Description
Brown Dining Table,63 In. x 31.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.