Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Black Metal Table Set with Wood Top and, 30.25" W X 60" L X 30.5" H, Wood, Wood Grain
Mfr # CH-WD-TBCH-27-GG
Zoro # G7125384
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30.25"
- Length 60"
- Height 30.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-27-GG
- Zoro # G7125384
- UPC # 889142499749
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30.25" |
Length | 60" |
Height | 30.5" |
Details
Item | Black Metal Table Set with Wood Top and |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Black Metal Table Set with Wood Top and
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30 x 45 (TP-WAL-3045-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W X 30" L X 2" H, Resin, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W X 36" L X 2" H, Resin, Walnut (TP-WAL-3636-GG)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- Flash Furniture Dining Room Tables & Sets